Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TED124100WL Circuit Breaker 100a 2p 480vac Lug | AE8EEA 6CPT2

GENERAL ELECTRIC TED124100WL Circuit Breaker 100a 2p 480vac Lug

Item: AE8EEA Model: TED124100WLCross Ref: 6CPT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,376.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating480V AC
Air @ 240vac18 kA
Air @ 480v Ac18 kA
Amps100A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3 2/5"
Height6.3"
Max. Air Rating18 kA
Min. Wire Size12 AWG, 14 AWG
MountingBolt On Panelboard
Number Of Poles2
Phase1
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Instantaneous TripFixed
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 1.341
Ship height (cm)12.19
Ship length (cm)21.84
Ship width (cm)7.62
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseDc VoltageAir @ 480v AcMin. Wire SizeCircuit Breaker TypePrice
GENERAL ELECTRIC TED136045WL Circuit Breaker 45a 3p 600vac Lug | AE7WJP 6AXH5 TED136045WL345A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€734.07
GENERAL ELECTRIC TED136050WL Circuit Breaker 50a 3p 600vac Lug | AE7WJQ 6AXH6 TED136050WL350A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug | AE7WJR 6AXH7 TED136060WL360A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136070WL Circuit Breaker 70a 3p 600vac Lug | AE7WJT 6AXH8 TED136070WL370A600V AC3500V DC18 kA4 AWG, 6 AWGStandard€902.87
GENERAL ELECTRIC TED136080WL Circuit Breaker 80a 3p 600vac Lug | AE7WJU 6AXH9 TED136080WL380A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136090WL Circuit Breaker 90a 3p 600vac Lug | AE7WJV 6AXJ0 TED136090WL390A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136100WL Circuit Breaker 100a 3p 600vac Lug | AE7WJW 6AXJ1 TED136100WL3100A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€902.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TED124100WL Circuit Breaker 100a 2p 480vac Lug
€1,376.13 /unit