Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TED113045WL Circuit Breaker 45a 1p 277vac Lug | AE8EDE 6CPP3

GENERAL ELECTRIC TED113045WL Circuit Breaker 45a 1p 277vac Lug

Item: AE8EDE Model: TED113045WLCross Ref: 6CPP3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€563.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277V AC
Air @ 125v Dc10 kA
Air @ 277v Ac14 kA
Air @ 480v Ac10 kA
Amps45A
Circuit Breaker TypeStandard
Dc Voltage125V DC
Depth3 2/5"
Height6.3"
Max. Air Rating14 kA
Min. Wire Size1 AWG, 3 AWG
MountingBolt On Panelboard
Number Of Poles1
Phase1
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width1 2/5"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating125V DC
Instantaneous TripFixed
Phase ConnectionAny
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 1.4715
Ship height (cm)12.45
Ship length (cm)22.35
Ship width (cm)7.87
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseDc VoltageAir @ 480v AcMin. Wire SizeCircuit Breaker TypePrice
GENERAL ELECTRIC TED136045WL Circuit Breaker 45a 3p 600vac Lug | AE7WJP 6AXH5 TED136045WL345A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€734.07
GENERAL ELECTRIC TED136050WL Circuit Breaker 50a 3p 600vac Lug | AE7WJQ 6AXH6 TED136050WL350A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug | AE7WJR 6AXH7 TED136060WL360A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136070WL Circuit Breaker 70a 3p 600vac Lug | AE7WJT 6AXH8 TED136070WL370A600V AC3500V DC18 kA4 AWG, 6 AWGStandard€902.87
GENERAL ELECTRIC TED136080WL Circuit Breaker 80a 3p 600vac Lug | AE7WJU 6AXH9 TED136080WL380A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136090WL Circuit Breaker 90a 3p 600vac Lug | AE7WJV 6AXJ0 TED136090WL390A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136100WL Circuit Breaker 100a 3p 600vac Lug | AE7WJW 6AXJ1 TED136100WL3100A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€902.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TED113045WL Circuit Breaker 45a 1p 277vac Lug
€563.92 /unit