Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC CR460XCJ Magnetic Coil 115-120V 30A | AC9QBM 3HYN8

GENERAL ELECTRIC CR460XCJ Magnetic Coil 115-120V 30A

Item: AC9QBM Model: CR460XCJCross Ref: 3HYN8
In Stock : 19 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Coil
Coil Power28 VA
Coil Voltage120V AC
Contactor StyleLighting
Contactor TypeLighting
Current Rating30A
Compatible With SeriesCR463 Contactors
Frequency60 Hz
Nominal Coil Voltage @ 60hz120V AC

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
HS code8538904000
Country of OriginUS

Product Variants

ProductModelContactor TypeCoil VoltageStarter SizeCurrent RatingPrice
GENERAL ELECTRIC CR460XCN Magnetic Coil 277V 30A | AC9QBN 3HYN9 CR460XCNLighting277V AC-30A€122.39
GENERAL ELECTRIC 55-530249G004 Replacement Coil, 5 Starter Size, 480V AC, 60 | CP6LGL 55-530249G004NEMA480V AC5-€479.08
GENERAL ELECTRIC 55-530249G002 Replacement Coil, 5 Starter Size, 120V AC, 60 | CP6LGM 55-530249G002NEMA120V AC5-€641.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR460XCJ Magnetic Coil 115-120V 30A
€136.52 /unit