Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC CR306C10300XAAAAG Magnetic Motor Starter Nema 240vac 3p | AF2LUQ 6VDJ8

GENERAL ELECTRIC CR306C10300XAAAAG Magnetic Motor Starter Nema 240vac 3p

Item: AF2LUQ Model: CR306C10300XAAAAGCross Ref: 6VDJ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€611.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNon Reversing , Nonreversing
Amps Ac6.5-13.5A
Coil Volts240V AC
Depth3.94"
FeaturesTool Less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces For Longer Wear
Height7"
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 600v Ac10 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v1 1/2 hp , 7 1/2 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Hz50/60 Hz
IncludesHolding Interlock, Pressure Terminals
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting13.5A
Minimum Overload Relay Current Setting6.5A
Mounting Hole Distance8"
Mounting Hole Width4"
Nema Size1
Number Of Auxillary Contacts1
Number Of Poles3
Overall Depth6"
Overall Height10"
Overall Width4.63"
Overload Protection TypeElectronic
Overload Relay Amp Setting6.5-13.5A
Phase3
Resistance PropertiesWeld Resistant
Starter TypeNEMA
Thermal Unit CodeNot Applicable
Width3.71"
Max Current (ac)27A
Mounting Hole Distance - Height8"
Mounting StyleDIN Rail
StandardsCSA, UL LISTED
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)18.54
Ship length (cm)33.53
Ship width (cm)20.32
HS code8536504000
Country of OriginUS

Product Variants

ProductModelNema SizeAmps AcOverload Relay Amp SettingHp @ 3 Phase - 208vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 3 Phase - 480vAction TypePrice
GENERAL ELECTRIC CR306C00200XAAAAG Magnetic Motor Starter Nema 120vac 3p | AE7UZQ 6ANE7 CR306C00200XAAAAG16.5-13.5A6.5-13.5A7 1/2 hp1 1/2 hp10 hp10 hpNon Reversing€568.95
GENERAL ELECTRIC CR306C10200XAAAAG Magnetic Motor Starter Nema 120vac 3p | AE7UZT 6ANE9 CR306C10200XAAAAG16.5-13.5A6.5-13.5A7 1/2 hp1 1/2 hp10 hp10 hpNon Reversing€594.99
GENERAL ELECTRIC CR306D00200XAAAAJ Magnetic Motor Starter Nema 120vac 3p | AE7UZW 6ANF2 CR306D00200XAAAAJ225-50A25-50A10 hp15 hp25 hp25 hpNon Reversing€874.38
GENERAL ELECTRIC CR306E00200XAAAAL Magnetic Motor Starter Nema 120vac 3p | AE7VAA 6ANF6 CR306E00200XAAAAL335-70A35-70A25 hp30 hp50 hp50 hpNon Reversing€1,458.08
GENERAL ELECTRIC CR306F00200XAAAAM Magnetic Motor Starter Nema 120v 3p 135a | AE7VAC 6ANF8 CR306F00200XAAAAM4135A65-135A40 hp50 hp100 hp100 hpNon Reversing€3,409.26
GENERAL ELECTRIC CR306C00300XAAAAG Magnetic Motor Starter Nema 240vac 3p | AF2LUG 6VDJ0 CR306C00300XAAAAG16.5-13.5A6.5-13.5A7 1/2 hp7 1/2 hp10 hp10 hpNon Reversing€503.79
GENERAL ELECTRIC CR306D00300XAAAAJ Magnetic Motor Starter Nema 240vac 3p | AF2LUH 6VDJ1 CR306D00300XAAAAJ225-50A25-50A10 hp15 hp25 hp25 hpNon Reversing€987.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR306C10300XAAAAG Magnetic Motor Starter Nema 240vac 3p
€611.92 /unit