GENERAL ELECTRIC CR305F004 Contactor Nema 460-480vac 3p 135a | AF2LUZ 6VDK6

GENERAL ELECTRIC CR305F004 Contactor Nema 460-480vac 3p 135a

Item: AF2LUZ Model: CR305F004Cross Ref: 6VDK6
In Stock : 8 Units

Get it by Friday, Jun 6

€3,695.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Action TypeNon Reversing
Coil Voltage480V AC
Contactor TypeNEMA
Depth6.7"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Full Load Amps135A
Full Load Inductive Amps135A
Height8.81"
Horsepower @ Three Phase - 208v Ac40 hp
Horsepower @ Three Phase - 600v Ac100 hp
Hp @ 3 Phase - 208v40 hp
Hp @ 3 Phase - 230v50 hp
Hp @ 3 Phase - 240v50 hp
Hp @ 3 Phase - 480v100 hp
Hp @ 3 Phase - 575v100 hp
Hz50/60 Hz
Includes Auxiliary ContactsYes
Inductive Full Load Amps135A
Mounting Hole Dia.1/4"
Mounting Hole Distance7 3/4"
Mounting Hole Width4 1/2"
Nema Enclosure MaterialNot Applicable
Nema Size4
Number Of Auxillary Contacts1
Number Of Poles3
Overall Depth8 1/2"
Overall Height6 1/2"
Overall Width6.62"
Resistance PropertiesTemperature Resistant
Resistive Full Load Amps135A
ReversibleNo
Width6 1/2"
Embedded Surge Suppressor - NewNo
Full Load Current - Inductive135A
Horsepower @ Three Phase - 240v Ac50 hp
Main Power Pole Contact Form3NO
Mounting Hole Diameter1/4"
Nema Enclosure RatingNo Enclosure
PhaseThree
StandardsCULUS, UL LISTED, WEEE B2C/B2B

Shipping Info:

Ship weight (kg) 7.2225
Ship height (cm)19.94
Ship length (cm)34.94
Ship width (cm)24.89
HS code8536509065
Country of OriginUS

Product Variants

ProductModelNema SizeFull Load AmpsHzHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHeightHp @ 3 Phase - 575vPrice
GENERAL ELECTRIC CR305B002 Contactor Nema 115-120vac 3p 20a | AC9PWL 3HXY4 CR305B002-18A50/60 Hz3 hp3.1"5 hp4 1/2"5 hp€447.40
GENERAL ELECTRIC CR305C002 Contactor Nema 115-120vac 3p 30a | AC9PWM 3HXY5 CR305C002127A50/60 Hz7 1/2 hp3.1"10 hp4 1/2"10 hp€523.77
GENERAL ELECTRIC CR305D002 Contactor Nema 115-120vac 3p 50a | AC9PWN 3HXY6 CR305D002245A50/60 Hz15 hp5 1/2"25 hp6.62"25 hp€930.66
GENERAL ELECTRIC CR305E002 Contactor Nema 115-120vac 3p 100a | AC9PWP 3HXY7 CR305E002390A50/60 Hz30 hp6.7"50 hp8.81"50 hp€1,480.18
GENERAL ELECTRIC CR305F002 Contactor Nema 115-120vac 3p 150a | AC9PWQ 3HXY8 CR305F0024135A50/60 Hz50 hp6.7"100 hp8.81"100 hp€3,695.80
GENERAL ELECTRIC CR305A002 Contactor Nema 115-120vac 3p 10a | AE7UYV 6ANC8 CR305A002-9A60 Hz1 1/2 hp3.06"2 hp4 1/2"2 hp€233.06
GENERAL ELECTRIC CR305B003 Contactor Nema 230-240vac 3p 18a | AF2LTV 6VDG9 CR305B003-18A50/60 Hz3 hp3.1"5 hp4 1/2"5 hp€462.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR305F004 Contactor Nema 460-480vac 3p 135a
€3,695.80 /unit