Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC 15D22G005 Replacement Coil NEMA Size 2 600V | AE7UVQ 6AMP9

GENERAL ELECTRIC 15D22G005 Replacement Coil NEMA Size 2 600V

Item: AE7UVQ Model: 15D22G005Cross Ref: 6AMP9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Coil
Coil Power60 VA
Coil Voltage600V AC
Compatible With Series200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters
Contactor TypeNEMA
Frame SizeNot Applicable
Starter Size2
Va Rating60 VA

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)9.65
Ship width (cm)9.91
HS code8504508000
Country of OriginUS

Product Variants

ProductModelCoil VoltageStarter SizeVa RatingContactor TypePrice
GENERAL ELECTRIC 15D21G002 Magnetic Coil 115-120V NEMA Size 00 0 1 | AC8HYC 3AGH5 15D21G002120V AC0, 1-NEMA€126.92
GENERAL ELECTRIC 15D21G003 Magnetic Coil 230-240V NEMA Size 00 0 1 | AC8HYD 3AGH6 15D21G003240V AC0, 1-NEMA€126.92
GENERAL ELECTRIC 15D21G004 Magnetic Coil 460-480V NEMA Size 00 0 1 | AC8HYE 3AGH7 15D21G004480V AC0, 1-NEMA€126.92
GENERAL ELECTRIC 15D22G002 Magnetic Coil 115-120V NEMA Size 2 | AC8HYF 3AGH8 15D22G002120V AC2-NEMA€147.07
GENERAL ELECTRIC 15D22G003 Magnetic Coil 230-240V NEMA Size 2 | AC8HYG 3AGH9 15D22G003240V AC2-NEMA€147.07
GENERAL ELECTRIC 15D22G004 Magnetic Coil 460-480V NEMA Size 2 | AC9QBE 3HYN1 15D22G004480V AC2-NEMA€147.07
GENERAL ELECTRIC 55-501336G002 Magnetic Coil 115-120V NEMA Size 3 | AC9QBF 3HYN2 55-501336G002120V AC3-NEMA€275.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 15D22G005 Replacement Coil NEMA Size 2 600V
€252.03 /unit