EATON HT8GBYABV7 | BH3NBN

EATON HT8GBYABV7 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No-1Nc, Yellow Lens, 120 Vac/Dc, Plastic

Item: BH3NBN Model: HT8GBYABV7
In Stock

Get it by Tuesday, Jun 17

€424.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator FunctionMomentary
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
FeaturesHT800 Series
Height1 2/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length6.65"
Lens ColorYellow
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBYABV7 Illuminated Pushbutton, 30.5 mm, Incandescent, 1No-1Nc, Yellow Lens, 120 Vac/Dc, Plastic
€424.13 /unit