GEARWRENCH 82035 Pliers Hemostat 10 Inch Angled | AD2XXR 3WCL3

GEARWRENCH 82035 Plier Hemostat, 10 Inch Angled

Item: AD2XXR Model: 82035Cross Ref: 3WCL3
In Stock

Get it by Wednesday, Jun 11

€52.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHemostat Pliers
Handle ColorNatural
Handle TypeLooped
Jaw Length2"
Jaw Width1/2"
MaterialStainless Steel
Max. Jaw Opening1"
Overall Length9 3/4"
Spring ReturnNo
Tether CapableNot Tether Capable
Tip Width0.188"
Esd-safeNo
FeaturesLocking Function
FinishPolished
Grip StylePlain
Handle StyleLoop
InsulatedNo
Jaw Opening TypeManual
Jaw Thickness1/8"
Joint TypeCompound
Maximum Jaw Opening2 3/4"
Non-sparkingNo
Plier MaterialStainless Steel
Plier TypeHemostat Pliers
StandardsASME B107.500
Tether ReadyNo
Weight0.23 lbs.

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.78
Ship length (cm)31.5
Ship width (cm)8.64
HS code8203206030
Country of OriginCN

Product Variants

ProductModelOverall LengthHandle TypeMaterialTip WidthNose TypeHandle ColorMax. Jaw OpeningJaw LengthPrice
GEARWRENCH 82034 Pliers Hemostat 10 Inch Straight | AD2XXP 3WCK7 8203410"LoopedStainless Steel0.188"Flat JawNatural1"2"€52.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 82035 Plier Hemostat, 10 Inch Angled
€52.68 /unit