GEARWRENCH 82034 Pliers Hemostat 10 Inch Straight | AD2XXP 3WCK7

GEARWRENCH 82034 Plier Hemostat, 10 Inch Straight

Item: AD2XXP Model: 82034Cross Ref: 3WCK7
In Stock

Get it by Tuesday, Jun 10

€52.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHemostat Pliers
Handle ColorNatural
Handle TypeLooped
Jaw Length2"
Jaw Width1/2"
MaterialStainless Steel
Max. Jaw Opening1"
Nose TypeFlat Jaw
Overall Length10"
Spring ReturnNo
Tether CapableNot Tether Capable
Tip Width0.188"
Esd-safeNo
FeaturesLocking Function
FinishPolished
Grip StylePlain
Handle StyleLoop
InsulatedNo
Jaw Opening TypeManual
Jaw Thickness1/8"
Joint TypeCompound
Maximum Jaw Opening2 3/4"
Non-sparkingNo
Plier MaterialStainless Steel
Plier TypeHemostat Pliers
StandardsASME B107.500
Tether ReadyNo
Weight0.23 lbs.

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)1.14
Ship length (cm)31.75
Ship width (cm)10.03
HS code8203206030
Country of OriginCN

Product Variants

ProductModelOverall LengthHandle TypeMaterialTip WidthNose TypeHandle ColorMax. Jaw OpeningJaw LengthPrice
GEARWRENCH 82035 Pliers Hemostat 10 Inch Angled | AD2XXR 3WCL3 820359 3/4"LoopedStainless Steel0.188"-Natural1"2"€52.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 82034 Plier Hemostat, 10 Inch Straight
€52.75 /unit