GEARWRENCH 80798  | CW6XEZ

GEARWRENCH 80798 1/2 Inch Drive 12 Point Deep SAE Socket 1-1/4 Inch

Item: CW6XEZ Model: 80798Cross Ref: 32TC09
In Stock

Get it by Thursday, Jun 12

€14.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points12
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.32
Ship length (cm)13.97
Ship width (cm)4.06
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80798 1/2 Inch Drive 12 Point Deep SAE Socket 1-1/4 Inch
€14.72 /unit