GEARWRENCH 80484 Socket, Drive 12Pt Stndr, Metric, 3/8In, 8 mm | CP6JNY

GEARWRENCH 80484 Socket, 12Pt, Metric, 3/8 Inch Drive, 8 mm Socket Size

Item: CP6JNY Model: 80484Cross Ref: 41XJ16
In Stock

Get it by Tuesday, Jun 10

€4.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Number Of Points12
System Of MeasurementMetric
Tether CapableNo
Product TypeSocket, drive 12pt Stndr, metric, 3/8in, 8mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)1.65
Ship length (cm)8.64
Ship width (cm)4.32
Country of OriginTW

Product Variants

ProductModelNumber Of PointsTether CapableDrive TypePrice
GEARWRENCH 231060GR Vortex Extension, 3/8 in, 3 in | CP6JEX 231060GR6NoPass Thru€8.02
GEARWRENCH 81246 Wobble Extension, 3/8in Drive, 3in | CP6JEY 81246-No-€10.97
GEARWRENCH 84314N Impact Socket | CP6JFT 84314N-No-€3.56
GEARWRENCH 84316N Impact Socket | CP6JFU 84316N-No-€3.95
GEARWRENCH 84317N Impact Socket | CP6JFV 84317N-No-€4.18
GEARWRENCH 84306N Impact Socket | CP6JFW 84306N-No-€4.01
GEARWRENCH 84855D Impact Socket | CP6JFX 84855D-No-€27.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80484 Socket, 12Pt, Metric, 3/8 Inch Drive, 8 mm Socket Size
€4.74 /unit