GEARWRENCH 84306N Impact Socket | CP6JFW

GEARWRENCH 84306N Impact Socket, 3/8 Inch Drive, 11/16 Inch Socket Size

Item: CP6JFW Model: 84306NCross Ref: 58LC95
In Stock

Get it by Tuesday, Jun 10

€4.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Tether CapableNo
Product TypeImpact Socket, 3/8" Drive, 6pt., 11/16"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)4.45
Country of OriginCN

Product Variants

ProductModelNumber Of PointsTether CapableDrive TypePrice
GEARWRENCH 231060GR Vortex Extension, 3/8 in, 3 in | CP6JEX 231060GR6NoPass Thru€8.02
GEARWRENCH 81246 Wobble Extension, 3/8in Drive, 3in | CP6JEY 81246-No-€10.97
GEARWRENCH 84314N Impact Socket | CP6JFT 84314N-No-€3.56
GEARWRENCH 84316N Impact Socket | CP6JFU 84316N-No-€3.95
GEARWRENCH 84317N Impact Socket | CP6JFV 84317N-No-€4.18
GEARWRENCH 84855D Impact Socket | CP6JFX 84855D-No-€27.45
GEARWRENCH 84311N Impact Socket | CP6JFY 84311N-No-€3.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84306N Impact Socket, 3/8 Inch Drive, 11/16 Inch Socket Size
€4.01 /unit