Flat Shipping

Flat Shipping at €24.99 + VAT

GEARWRENCH 41840D 2 piece Push Pin Pliers Set | AC4GGM 2ZPP9

GEARWRENCH 41840D Push Pin Plier Set, 2 Pcs

Item: AC4GGM Model: 41840DCross Ref: 2ZPP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Pin Pliers Set
Handle ColorBlack
Handle TypeErgonomic
Jaw Bend
MaterialSteel
Number Of Pieces2
Spring ReturnNo
Tether CapableNot Tether Capable
Esd-safeNo
FeaturesDouble Cushion Grip Handle, Ergonomic Handle, Fits into Pin Slots and Under The Center Pin, Panel Clip Pliers, Tapered End for Easy Access
FinishBlack Oxide
For Use WithCenter Locking Push Pins
Grip StyleDeluxe Cushion
Handle StyleErgonomic
Includes30° and 80° Offset Push Pin Pliers
InsulatedNo
Jaw Opening TypeManual
Number Of Pliers2
Overall Length7 1/2"
Plier MaterialSteel
Plier TypesPush Pin
StandardsASME
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)2.54
Ship length (cm)26.04
Ship width (cm)14.22
HS code8203206030
Country of OriginTW

Product Details:

    • Side Cutter (No)

Product Variants

ProductModelNumber Of PiecesHandle TypeTether CapableHandle ColorSpring ReturnMaterialJaw BendPrice
GEARWRENCH 41850 3-Piece Push Pin Pliers Set | AC4GGN 2ZPR1 418503ErgonomicNot Tether CapableBlackNoSteel€72.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 41840D Push Pin Plier Set, 2 Pcs
€76.76 /unit