GATES 46574332 Wire Braid Hose, 2 Inch I.D, 2.62 Inch O.D, 1175 PSI, Black

Item: BX2JPU Model: 46574332
Limited Availability
€2,293.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Braid Hose
ColorBlack
Continuous Operating Temperature Range-40°F to +275°F
Cover TypeCSM, Type M, Black, Standard
Hose I.d.2"
Hose Outside Dia.2.62"
Inside Dia.2.62"
Min. Burst Pressure1175 psi
Minimum Bend Radius25"
Recommended ForHigh-Temperature High-Pressure Hydraulic Oil Lines. Meets Or Exceeds The Requirements Of SAE 100R2, ISO 1436 2Sn R2 And EN 853 2Sn.
Reinforcement Construction2 Braid, Wire
Tube TypeNitrile, Type C, Black, Hyd Fluids, Phosphate Esters, Water Glycol
Weight57.25 lbs.
Working Pressure1175 psi

Shipping Info:

Ship weight (kg) 25.7625

Product Variants

ProductModelHose I.d.Hose Outside Dia.Inside Dia.ColorPrice
GATES 46574331 | BX2QNE 465743311 1/2"2.11"2.11"Black€1,764.60
GATES 46570932 | BX3DLQ 465709322"2.62"2.62"Black€75.87
GATES 46570925 | BX3TYB 465709251 1/4"1.86"1.86"Black€3,561.54
GATES 46570926 | BX3TYC 465709262"2.62"2.62"Black€4,587.49
GATES 46570927 | BX3TYE 465709271 1/2"2.11"2.11"Black€3,914.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46574332 Wire Braid Hose, 2 Inch I.D, 2.62 Inch O.D, 1175 PSI, Black
€2,293.72 /unit