GEARWRENCH 388745N Hex Threading Die, Solid, High Speed Steel, Right Hand, 3/8 16 Thread Size | CP6JQU

GEARWRENCH 388745N HExthreading Die, Solid, High Speed Steel, Right Hand, 3/8-16 Thread Size

Item: CP6JQU Model: 388745NCross Ref: 41XC26
In Stock

Get it by Tuesday, Jun 17

€6.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Die
Die MaterialHigh Speed Steel
Die ShapeHex
Die Thread Size3/8"-16
Die TypeSolid
FeaturesCuts External Thread on Round Materials Such As Rods or Bolts
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Overall Length1"
Thread DirectionRight Hand
Thread Size3/8"-16
Thread StandardUNC
Thread TypeNC
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.03
Ship length (cm)6.86
Ship width (cm)4.06
Country of OriginCN

Product Variants

ProductModelHex SizeOverall LengthThread DirectionThread SizeShapeTypeFor Tool TypeThread StandardPrice
GEARWRENCH 388749N Hex Threading Die, Solid, High Speed Steel, Right Hand, 1/2 13 Thread Size | CP6JQQ 388749N--------€6.51
GEARWRENCH 82870N Hex Threading Die, Solid, High Speed Steel, Right Hand, 14 mm Hex Size | CP6JQR 82870N14 mm1.43"Right Hand-HexSolidHand Tool-€6.51
GEARWRENCH 82873N Hex Threading Die, Solid, High Speed Steel, Right Hand, 16 mm Hex Size | CP6JQT 82873N16 mm1.43"Right Hand-HexSolidHand Tool-€6.51
GEARWRENCH 388746N Hex Threading Die, Solid, High Speed Steel, Right Hand, 3/8 24 Thread Size | CP6JQV 388746N-1"Right Hand3/8"-24HexSolid-Fine€6.51
GEARWRENCH 388742N Hex Threading Die, Solid, High Speed Steel, Right Hand, Bright | CP6JQY 388742N-1"Right Hand-HexSolidHand Tool-€5.14
GEARWRENCH 388767N Hex Threading Die, Solid, High Speed Steel, Right Hand, Bright, Hex, 1 in | CP6JRA 388767N--------€6.39
GEARWRENCH 82868N Hex Threading Die, Solid, High Speed Steel, Right Hand, Bright, Hex, 1.4300 in | CP6JRB 82868N-1.43"Right Hand-HexSolidHand Tool-€7.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 388745N HExthreading Die, Solid, High Speed Steel, Right Hand, 3/8-16 Thread Size
€6.51 /unit