GEARWRENCH 2321 Oil Filter Wrench Hd 4-1/2 To 5-1/4 In | AC4GFE 2ZPH5

GEARWRENCH 2321 Oil Filter Wrench, 4-1/2 To 5-1/4 Inch Filter Capacity

Item: AC4GFE Model: 2321Cross Ref: 2ZPH5
In Stock

Get it by Tuesday, Jun 17

€29.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Filter Wrench
Length3 1/2"
MaterialMetal
TypeHeavy Duty

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)8.13
Ship length (cm)29.21
Ship width (cm)14.99
HS code8205595560
Country of OriginTW

Product Variants

ProductModelTypeMaterialPrice
GEARWRENCH 2320D Oil Filter Wrench Hd 3-3/4 To 4-1/2 In | AC4GFD 2ZPH4 2320DHeavy DutyMetal€29.06
GEARWRENCH 2322D Oil Filter Wrench Hd 5-1/4 To 5-3/4 In | AC4GFF 2ZPH6 2322DHeavy DutyMetal€29.06
GEARWRENCH 3082D Oil Filter Wrench Swivel To 3 7/8 In | AC4GFP 2ZPK2 3082DSwivelMetal€10.88
GEARWRENCH 3083D Oil Filter Wrench Swivel To 3 1/4 In | AC4GFQ 2ZPK3 3083DSwivelMetal€11.09
GEARWRENCH 3288D Oil Filter Wrench 3 Jaw | AC4GFW 2ZPK8 3288D3 JawMetal€18.18
GEARWRENCH 3324D Oil Filter Wrench Swivel 2 1/2 To 3 In | AC4GFY 2ZPL1 3324DSwivelMetal€10.85
GEARWRENCH 3368 Oil Filter Wrench Fixed Range L 16 In | AC4GFZ 2ZPL2 3368Fixed RangeMetal€32.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 2321 Oil Filter Wrench, 4-1/2 To 5-1/4 Inch Filter Capacity
€29.93 /unit