Flat Shipping

Flat Shipping at €24.99 + VAT

GE LIGHTING Q150CL/DC-ETC Halogen Light Bulb T4 150w | AC3NVQ 2V702

GE LIGHTING Q150CL/DC-ETC 43693 Halogen Light Bulb T4 150w

Item: AC3NVQ Model: Q150CL/DC-ETCCross Ref: 2V702 / 43693
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalogen Lamp
Ansi CodeETC
Average Bulb Life2000 hrs.
Bulb Dia.1/2"
Bulb TechnologyHalogen
Color Temp.2950 K
Lamp Dia.1/2"
Lamp FinishClear
Lamp ShapeT
Lamp TypeSingle Ended
Lumens2800 lm
Max. Overall Length2 1/2"
Primary ApplicationStage And Studio
Shatter ResistanceNo
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb Diameter1/2"
Bulb FinishClear
Bulb HousingGlass, Metal
Bulb ShapeT4
Color Rendering Index100
Color Temperature2950 K
DimmableYes
Light ColorWhite
Light Output2800 lm
Light TechnologyHalogen
Overall Length2 1/2"
Rated Life2000 hrs.
Shatter-resistantNo
StandardsMEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS
Trade NumberETC
Voltage120V AC
Wattage150 W

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)11.68
Ship length (cm)9.65
Ship width (cm)6.35
HS code8539214040
Country of OriginTW

Product Details:

    • Osram 58741, Philips 266767

Product Variants

ProductModelColor Temp.VoltageWattageMax. Overall LengthLamp FinishAverage Bulb LifeLamp Dia.Primary ApplicationPrice
GE LIGHTING Q400CL/MC Halogen Light Bulb T4 400w | AA9BJW 1C358 Q400CL/MC2950 K120V400 W3 5/8"Clear2000 hr.1/2"General Purpose-
RFQ
GE LIGHTING Q250DC Halogen Light Bulb T4 250w | AA9BJY 1C364 Q250DC2950 K130V250 W3"Frosted2000 hr.1/2"General Purpose-
RFQ
GE LIGHTING Q100DC Halogen Light Bulb T4 100w | AA9NBV 1E285 Q100DC2950 K120V100 W2.437"Frosted2000 hr.1/2"General Purpose-
RFQ
GE LIGHTING Q100CL/DC Halogen Light Bulb T4 100w | AA9NCL 1E362 Q100CL/DC2950 K--2.437"Clear2000 hrs.1/2"Stage And Studio€30.89
GE LIGHTING Q250CL/MC(EHT)-120V Halogen Light Bulb T4 250w | AC3NUH 2V265 Q250CL/MC(EHT)-120V2950 K--3 1/8"Clear2000 hrs.1/2"Stage And Studio€24.35
GE LIGHTING Q150CL/MC-ETG Halogen Light Bulb T4 150w | AC3NVP 2V701 Q150CL/MC-ETG2950 K--3"Clear2000 hrs.1/2"Stage And Studio€25.50
GE LIGHTING Q250CL/DC(ESS)-120V Halogen Light Bulb T4 250w | AC3NVR 2V703 Q250CL/DC(ESS)-120V2950 K--3"Clear2000 hrs.1/2"Stage And Studio€25.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING Q150CL/DC-ETC 43693 Halogen Light Bulb T4 150w
€43.42 /unit