Flat Shipping

Flat Shipping at €24.99 + VAT

GATES XPB2410 Metric V-belt Xpb 2410mm | AB2RVM 1NJX1

GATES XPB2410 Metric V-belt Xpb 2410mm

Item: AB2RVM Model: XPB2410Cross Ref: 1NJX1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric V-Belt
Belt TypeXPB
ConstructionCogged, Raw Edge
Industry NumberXPB2410
MaterialFiber Loaded Elastomeric Compound, Polyester
Number Of Ribs1
Outside Length2410 mm
Temp. Range-30°F to +140°F
Thickness13 mm
Top Width17 mm
V-belt SectionXPB

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)27.94
HS code4010391000
Country of OriginUS

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
GATES XPB2650 Metric V-belt Xpb 2650mm | AB2RTG 1NJP1 XPB26502650 mmXPB2650113 mm17 mmCogged, Raw Edge-30°F to +140°F€83.15
GATES XPB2500 Metric V-belt Xpb 2500mm | AB2RTH 1NJP2 XPB25002500 mmXPB2500113 mm17 mmCogged, Raw Edge-30°F to +140°F€74.92
GATES XPB2360 Metric V-belt Xpb 2360mm | AB2RTK 1NJP4 XPB23602360 mmXPB2360113 mm17 mmCogged, Raw Edge-30°F to +140°F€72.20
GATES XPB1700 Metric V-belt Xpb 1700mm | AB2RTM 1NJP6 XPB17001700 mmXPB1700113 mm17 mmCogged, Raw Edge-30°F to +140°F€52.29
GATES XPB2800 Metric V-belt Xpb 2800mm | AB2RTN 1NJP7 XPB28002800 mmXPB2800113 mm17 mmCogged, Raw Edge-30°F to +140°F€85.32
GATES XPB2240 Metric V-belt Xpb 2240mm | AB2RTQ 1NJP9 XPB22402240 mmXPB2240113 mm17 mmCogged, Raw Edge-30°F to +140°F€66.45
GATES XPB2120 Metric V-belt Xpb 2120mm | AB2RTR 1NJR1 XPB21202120 mmXPB2120113 mm17 mmCogged, Raw Edge-30°F to +140°F€64.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES XPB2410 Metric V-belt Xpb 2410mm
€84.63 /unit