Flat Shipping

Flat Shipping at €24.99 + VAT

GATES F 2 7/8 Quick Detachable Bushing, F, 2 7/8 Inch Bore Dia, 3.75 Inch Length | CP6HXD

GATES F 2 7/8 Quick Detachable Bushing, F, 2 7/8 Inch Bore Dia, 3.75 Inch Length

Item: CP6HXD Model: F 2 7/8Cross Ref: 1NGK5
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Diameter5.63"
Bolt Size9/16"-12 x 3 5/8"
Bore Bushing SeriesF
Bore Diameter2 7/8"
Bore System Of MeasurementInch
Bushing TypeQuick Detachable
Flange Thickness13/16"
Flange TypeSplit
For Shaft TypeKeyed
Includes(3) Cap Screws
Keyway Depth3/8"
Keyway Width3/4"
Large Barrel Diameter4.438"
Length Less Flange2.813"
MaterialSteel
Maximum Torque40000 lbs.-in.
Overall Diameter6.625"
Overall Length3.625"
Sae Grade5
Taper3/4 in./ft.

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Bolt Circle Dia.TaperBolt Thread LengthPrice
GATES F 1 1/2 Quick Detachable Bushing, F, 1 1/2 Inch Bore Dia, 3.75 Inch Length | CP6HWN F 1 1/2-----
RFQ
GATES F 1 15/16 Quick Detachable Bushing, F, 1 15/16 Inch Bore Dia, 3.75 Inch Length | CP6HWQ F 1 15/161.938"5 5/8"0.75 in./ft.3 5/8"€386.31
GATES F 1 3/4 Quick Detachable Bushing, F, 1 3/4 Inch Bore Dia, 3.75 Inch Length | CP6HWR F 1 3/41 3/4"5 5/8"0.75 in./ft.3 5/8"€420.83
GATES F 2 1/4 Quick Detachable Bushing, F, 2 1/4 Inch Bore Dia, 3.75 Inch Length | CP6HWT F 2 1/42 1/4"5 5/8"0.75 in./ft.3 5/8"€420.83
GATES F 2 3/16 Quick Detachable Bushing, F, 2 3/16 Inch Bore Dia, 3.75 Inch Length | CP6HWX F 2 3/162.188"5 5/8"0.75 in./ft.3 5/8"€420.83
GATES F 2 3/4 Quick Detachable Bushing, F, 2 3/4 Inch Bore Dia, 3.75 Inch Length | CP6HWY F 2 3/42 3/4"5 5/8"0.75 in./ft.3 5/8"€420.83
GATES F 2 5/16 Quick Detachable Bushing, F, 2 5/16 Inch Bore Dia, 3.75 Inch Length | CP6HXA F 2 5/16-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES F 2 7/8 Quick Detachable Bushing, F, 2 7/8 Inch Bore Dia, 3.75 Inch Length