CELLTREAT 229512 Non-treated Plate 12 Well - Pack Of 100 | AC7DFN 38C821

CELLTREAT 229512 Non-treated Plate 12 Well - Pack Of 100

Item: AC7DFN Model: 229512Cross Ref: 38C821
In Stock

Get it by Tuesday, Jun 17

€222.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Treated Plate
Capacity6.8 mL
IncludesLid
MaterialPolystyrene
Number Of Wells12
Rnase/dnase FreeYes
Sterile/non-sterileSterile
Volume6.8 mL
Volume Capacity6.8 mL
Working Volume Per Well0.76 mL to 1.14 mL , 2 mL to 4 mL
Culture Area Per Well3.85 sq. cm
Product TypeWell Plate

Shipping Info:

Ship weight (kg) 9.72
Ship height (cm)33.02
Ship length (cm)58.42
Ship width (cm)40.64
HS code3926909910
Country of OriginCN

Product Details:

    • Number of Wells (12)

Product Variants

ProductModelVolume CapacityWorking Volume Per WellVolumeNumber Of WellsMaterialPkg. Qty.Price
CELLTREAT 229506 Non-treated Plate 6 Well - Pack Of 100 | AC7DFM 38C820 22950617 mL2 mL to 8 mL17 mL6Polystyrene100€179.39
CELLTREAT 229524 Non-treated Plate 24 Well - Pack Of 100 | AC7DFP 38C822 2295243.5 mL0.5 mL to 1.5 mL3.5 mL-Polystyrene100€167.37
CELLTREAT 229548 Non-treated Plate 48 Well - Pack Of 100 | AC7DFQ 38C823 2295481.55 mL0.3 mL to 1 mL1.55 mL-Polystyrene100€226.99
CELLTREAT 229590 Non-treated Plate 96 Well - Pack Of 100 | AC7DFR 38C824 2295900.32 mL50 µL to 300 µL0.32 mL-Polystyrene100€219.39
CELLTREAT 229591 Non-treated Plate 96 Well - Pack Of 100 | AC7DFT 38C825 2295910.32 mL50 µL to 300 µL0.32 mL96Polystyrene100€184.20
CELLTREAT 229592 Non-treated Plate Without Lid 96 Well - Pack Of 100 | AC7DFU 38C826 2295920.39 mL50 µL to 300 µL0.39 mL-Polystyrene100€175.52
CELLTREAT 229596 Non-treated Plate With Lid 96 Well - Pack Of 100 | AC7DFV 38C827 2295960.39 mL50 µL to 300 µL0.39 mL-Polystyrene100€214.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT 229512 Non-treated Plate 12 Well - Pack Of 100
€222.23 /pack