GATES 94005687 | AN7HYJ

GATES 94005687 Synchronous Belt, 0.118 Inch Pitch, 81.14 Inch Pitch Length, 687 Number Of Teeth

Item: AN7HYJ Model: 94005687
Limited Availability
€105.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Cross Section3M
Height0.045"
Length2061 mm
Number Of Teeth687
Pitch Length81.14"
Pitch Size0.118"
Recommended ForPowergrip, 2 Sprockets
Weight0.2 lbs.
Width0.591"

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelPitch LengthNumber Of TeethPrice
GATES 94000050 | AN7HQW 940000503.94"50€4.95
GATES 94000056 | AN7HQX 940000564.41"56€6.77
GATES 94000076 | AN7HQY 940000765.98"76€5.11
GATES 94000079 | AN7HQZ 940000796.22"79€7.29
GATES 94000120 | AN7HRA 940001209.45"120€8.04
GATES 94000129 | AN7HRB 9400012910 4/25"129€6.05
GATES 94000582 | AN7HRJ 9400058245.83"582€17.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94005687 Synchronous Belt, 0.118 Inch Pitch, 81.14 Inch Pitch Length, 687 Number Of Teeth
€105.04 /unit