GATES 94000076 | AN7HQY

GATES 94000076 Synchronous Belt, 0.079 Inch Pitch, 5.98 Inch Pitch Length, 76 Number Of Teeth

Item: AN7HQY Model: 94000076
Limited Availability
€5.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Cross Section2M
Height0.03"
Length152 mm
Number Of Teeth76
Pitch Length5.98"
Pitch Size0.079"
Recommended ForPowergrip, 2 Sprockets
Width0.157"

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelPitch LengthNumber Of TeethPrice
GATES 94000050 | AN7HQW 940000503.94"50€4.95
GATES 94000056 | AN7HQX 940000564.41"56€6.77
GATES 94000079 | AN7HQZ 940000796.22"79€7.29
GATES 94000120 | AN7HRA 940001209.45"120€8.04
GATES 94000129 | AN7HRB 9400012910 4/25"129€6.05
GATES 94000582 | AN7HRJ 9400058245.83"582€17.19
GATES 94001050 | AN7HRK 940010503.94"50€7.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94000076 Synchronous Belt, 0.079 Inch Pitch, 5.98 Inch Pitch Length, 76 Number Of Teeth
€5.11 /unit