GATES 94005140 | AN7HXL

GATES 94005140 Synchronous Belt

Item: AN7HXL Model: 94005140
Limited Availability
€34.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.045
Height (mm)1.14
Length (mm)420
Number Of Teeth140
Pitch (in)0.118
Pitch (mm)3
Pitch Length (in)16.54
Pitch Length (mm)420
Section3M
Width (in)0.591
Width (mm)15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94005140 Synchronous Belt
€34.51 /unit