GATES 94005119 | AN7HXF

GATES 94005119 Synchronous Belt

Item: AN7HXF Model: 94005119
Limited Availability
€24.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.045
Height (mm)1.14
Length (mm)357
Number Of Teeth119
Pitch (in)0.118
Pitch (mm)3
Pitch Length (in)14.06
Pitch Length (mm)357
Section3M
Width (in)0.591
Width (mm)15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 94005119 Synchronous Belt
€24.05 /unit