GATES 92745202 | AN8MWT

GATES 92745202 Poly Chain Carbon Synchronous Belt

Item: AN8MWT Model: 92745202
Limited Availability
€1,010.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Height (in)0.236
Height (mm)6
Length (mm)2828
Number Of Teeth202
Pitch (in)0.552
Pitch (mm)14
Pitch Length (in)111.34
Pitch Length (mm)2828
Section14M
Width (in)1.457
Width (mm)37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 92745202 Poly Chain Carbon Synchronous Belt
€1,010.74 /unit