Flat Shipping

Flat Shipping at €24.99 + VAT

GATES 9 X 308 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAW 1NKK9

GATES 9 X 308 RE BELT Endless Round Belt Solid 9/16 Inch Rubber

Item: AB2TAW Model: 9 X 308 RE BELTCross Ref: 1NKK9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€580.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEndless Round Belt
ColorBlack
Core TypeSolid Reinforced
Diameter0.562"
Inside Length308"
MaterialGum Rubber
Min. Pulley Dia.5.406"
Temp. Range-30°F to +140°F
ApplicationCommercial Sewing Machines, Power Turn And Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt MaterialGum Rubber
For Minimum Pulley Diameter5 13/32"
For Use WithCommercial Sewing Machines, Power Turn And Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness80A
Length TypeEndless
Maximum Operating Temperature140°F
Minimum Operating Temperature-30°F
Overall Length308"
Reinforcing Cord MaterialNylon
TextureRough

Shipping Info:

Ship weight (kg) 1.4985
Ship height (cm)7.11
Ship length (cm)33.02
Ship width (cm)33.02
HS code4010125000
Country of OriginMX

Product Details:

    • Texture (Rough)

Product Variants

ProductModelDiameterMin. Pulley Dia.Overall LengthInside LengthCore TypeColorTextureMaterialPrice
GATES 6 X 98 RE BELT Endless Round Belt Solid 3/8 Inch Rubber | AB2TAQ 1NKK4 6 X 98 RE BELT3/8"3"-98"Solid ReinforcedBlack-Gum Rubber€110.42
GATES 9 X 250 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAR 1NKK5 9 X 250 RE BELT0.562"5.406"-250"Solid ReinforcedBlack-Gum Rubber€406.12
GATES 9 X 270 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAT 1NKK6 9 X 270 RE BELT0.562"5.406"-270"Solid ReinforcedBlack-Gum Rubber€459.13
GATES 9 X 233 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAU 1NKK7 9 X 233 RE BELT0.562"5.406"-233"Solid ReinforcedBlack-Gum Rubber€343.85
GATES 9 X 564 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAV 1NKK8 9 X 564 RE BELT0.562"5 13/32"564"564"Solid ReinforcedBlackRoughGum Rubber€821.16
GATES 9 X 386 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAX 1NKL1 9 X 386 RE BELT0.562"5.406"-386"Solid ReinforcedBlack-Gum Rubber€626.10
GATES 9 X 331 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAY 1NKL2 9 X 331 RE BELT0.562"5.406"-331"Solid ReinforcedBlack-Gum Rubber€555.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 9 X 308 RE BELT Endless Round Belt Solid 9/16 Inch Rubber
€580.13 /unit