Flat Shipping

Flat Shipping at €24.99 + VAT

GATES 6 X 98 RE BELT Endless Round Belt Solid 3/8 Inch Rubber | AB2TAQ 1NKK4

GATES 6 X 98 RE BELT Endless Round Belt Solid 3/8 Inch Rubber

Item: AB2TAQ Model: 6 X 98 RE BELTCross Ref: 1NKK4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEndless Round Belt
ColorBlack
Core TypeSolid Reinforced
Diameter3/8"
Inside Length98"
MaterialGum Rubber
Min. Pulley Dia.3"
Temp. Range-30°F to +140°F
ApplicationCommercial Sewing Machines, Power Turn And Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Belt MaterialGum Rubber
For Minimum Pulley Diameter3"
For Use WithCommercial Sewing Machines, Power Turn And Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness80A
Length TypeEndless
Maximum Operating Temperature140°F
Minimum Operating Temperature-30°F
Overall Length98"
Reinforcing Cord MaterialNylon
TextureRough

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.03
Ship length (cm)29.21
Ship width (cm)29.21
HS code4010125500
Country of OriginMX

Product Details:

    • Texture (Rough)

Product Variants

ProductModelDiameterMin. Pulley Dia.Overall LengthInside LengthCore TypeColorTextureMaterialPrice
GATES 9 X 250 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAR 1NKK5 9 X 250 RE BELT0.562"5.406"-250"Solid ReinforcedBlack-Gum Rubber€406.12
GATES 9 X 270 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAT 1NKK6 9 X 270 RE BELT0.562"5.406"-270"Solid ReinforcedBlack-Gum Rubber€459.13
GATES 9 X 233 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAU 1NKK7 9 X 233 RE BELT0.562"5.406"-233"Solid ReinforcedBlack-Gum Rubber€343.85
GATES 9 X 564 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAV 1NKK8 9 X 564 RE BELT0.562"5 13/32"564"564"Solid ReinforcedBlackRoughGum Rubber€821.16
GATES 9 X 308 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAW 1NKK9 9 X 308 RE BELT0.562"5.406"-308"Solid ReinforcedBlack-Gum Rubber€427.72
GATES 9 X 386 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAX 1NKL1 9 X 386 RE BELT0.562"5.406"-386"Solid ReinforcedBlack-Gum Rubber€626.10
GATES 9 X 331 RE BELT Endless Round Belt Solid 9/16 Inch Rubber | AB2TAY 1NKL2 9 X 331 RE BELT0.562"5.406"-331"Solid ReinforcedBlack-Gum Rubber€555.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 6 X 98 RE BELT Endless Round Belt Solid 3/8 Inch Rubber
€147.51 /unit