GATES 84002520 | BU8QNQ

GATES 84002520 V-Belt, 51.96 Inch Length, 0.52 Inch Width, Gates Proprietary Compound

Item: BU8QNQ Model: 84002520
Limited Availability
€15.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle38°
ColorBlack
ConstructionBanded
Cross Section4L
Effective Length51 24/25"
NotchedNo
Number Of Ribs1
Outside Length52"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness7/25"
Top Width1/2"
Weight0.28 lbs.

Shipping Info:

Ship weight (kg) 0.126

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84002230 | BU8NDU 8400223023"7/25"1/2"36°1Banded€10.03
GATES 84002250 | BU8NFL 8400225025"7/25"1/2"36°1Banded€10.41
GATES 84002220 | BU8NFX 8400222022"7/25"1/2"38°1Banded€10.03
GATES 84002210 | BU8NGE 8400221021"7/25"1/2"35°1Banded€10.03
GATES 84002240 | BU8NHD 8400224024"7/25"1/2"38°1Banded€10.03
GATES 84002260 | BU8NHX 8400226026"7/25"1/2"36°1Banded€10.52
GATES 84002200 | BU8NJA 8400220020"7/25"1/2"38°1Banded€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84002520 V-Belt, 51.96 Inch Length, 0.52 Inch Width, Gates Proprietary Compound
€15.76 /unit