GATES 84001640 | BU9CBM

GATES 84001640 V-Belt, 63.68 Inch Length, 0.41 Inch Width, Gates Proprietary Compound

Item: BU9CBM Model: 84001640
Limited Availability
€16.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Angle38°
ColorBlack
ConstructionBanded
Cross Section3L
Effective Length63 17/25"
NotchedNo
Number Of Ribs1
Outside Length64"
Recommended ForLight Duty Sheaves-Bored-To-Size, Light Duty Sheaves-Bushed, Light Duty Sheaves-Variable Pitch
Thickness6/25"
Top Width0.39"
Weight0.189 lbs.

Shipping Info:

Ship weight (kg) 0.085

Product Variants

ProductModelOutside LengthThicknessTop WidthAngleNumber Of RibsConstructionPrice
GATES 84002230 | BU8NDU 8400223023"7/25"1/2"36°1Banded€10.03
GATES 84002250 | BU8NFL 8400225025"7/25"1/2"36°1Banded€10.41
GATES 84002220 | BU8NFX 8400222022"7/25"1/2"38°1Banded€10.03
GATES 84002210 | BU8NGE 8400221021"7/25"1/2"35°1Banded€10.03
GATES 84002240 | BU8NHD 8400224024"7/25"1/2"38°1Banded€10.03
GATES 84002260 | BU8NHX 8400226026"7/25"1/2"36°1Banded€10.52
GATES 84002200 | BU8NJA 8400220020"7/25"1/2"38°1Banded€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 84001640 V-Belt, 63.68 Inch Length, 0.41 Inch Width, Gates Proprietary Compound
€16.92 /unit