GATES 77441505 Water Hose, 2 Inch I.D, 2.6 Inch O.D, 100 PSI, Clear

Item: BX8BND Model: 77441505
Limited Availability
€11.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorClear
Continuous Operating Temperature Range-13°F to +140°F
Cover TypeType G1
Design Factor Construction3:1
Inside Dia.2"
MaterialPVC
Max. Working Pressure100 psi
Min. Bend Radius4"
Outside Dia.2 3/5"
Recommended ForHeavy-Duty PVC Suction And Discharge Hose Designed For Applications Requiring Combined Vacuum And Higher Working Pressures. Excellent For Use As A Fish Suction Hose And For Rental/Construction Pumping. Clear Sidewall Allows For Easy Inspection Of Material Flow And External Helix Provides For Easy Drag.
Reinforcement ConstructionBraided, Synthetic Textile, Thermoplastic Helix
Temp. Range-13°F to +140°F
Vacuum28 in. hg
Weight0.7 lbs.

Shipping Info:

Ship weight (kg) 0.315

Product Variants

ProductModelInside Dia.Temp. RangeColorOutside Dia.MaterialPrice
GATES 31352661 | BX8AGE 313526613"-40°F to +150°FBlack3.49"SBR€35.76
GATES 46860209 | BX8AXU 468602098"-32°F to +200°FBlack9"EPDM€191.17
GATES 46860210 | BX8AXV 4686021010"-32°F to +200°FBlack11.27"EPDM€311.04
GATES 46860212 | BX8AXY 468602128"-32°F to +200°FBlack9"EPDM€191.17
GATES 46860234 | BX8AXZ 468602346"-40°F to +180°FBlack6 17/25"EPDM€82.33
GATES 46860213 | BX8AYA 4686021310"-32°F to +200°FBlack11.27"EPDM€311.04
GATES 46860214 | BX8AYB 4686021412"-32°F to +200°FBlack13.27"EPDM€355.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 77441505 Water Hose, 2 Inch I.D, 2.6 Inch O.D, 100 PSI, Clear
€11.74 /unit