GATES 46860210 Water Hose, 10 Inch I.D, 11.27 Inch O.D, 100 PSI, Black

Item: BX8AXV Model: 46860210
Limited Availability
€311.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorBlack
Continuous Operating Temperature Range-32°F to +200°F, -40°F to +180°F
Cover TypeType P
Design Factor Construction3:1
Inside Dia.10"
MaterialEPDM
Max. Working Pressure100 psi
Min. Bend Radius50"
Outside Dia.11.27"
Recommended ForMedium To Light Duty Water Suction/Discharge For Agricultural, Construction And Industrial Applications. The Epdm Tube Is Specially Compounded To Handle Mild Chemicals And A Variety Of Solutions Including Lasso, Lasso II And Freedom.
Reinforcement ConstructionDual Wire Helix, Multiple plies, Synthetic Textile
Temp. Range-32°F to +200°F
Vacuum30 in. hg
Weight15.8 lbs.

Shipping Info:

Ship weight (kg) 7.11

Product Variants

ProductModelInside Dia.Temp. RangeColorOutside Dia.MaterialPrice
GATES 31352661 | BX8AGE 313526613"-40°F to +150°FBlack3.49"SBR€35.76
GATES 46860209 | BX8AXU 468602098"-32°F to +200°FBlack9"EPDM€191.17
GATES 46860212 | BX8AXY 468602128"-32°F to +200°FBlack9"EPDM€191.17
GATES 46860234 | BX8AXZ 468602346"-40°F to +180°FBlack6 17/25"EPDM€82.33
GATES 46860213 | BX8AYA 4686021310"-32°F to +200°FBlack11.27"EPDM€311.04
GATES 46860214 | BX8AYB 4686021412"-32°F to +200°FBlack13.27"EPDM€355.79
GATES 46860211 | BX8AYC 4686021112"-32°F to +200°FBlack13.27"EPDM€355.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46860210 Water Hose, 10 Inch I.D, 11.27 Inch O.D, 100 PSI, Black
€311.04 /unit