GATES 734800635 | AL6HUB

GATES 734800635 Low Pressure Coupling

Item: AL6HUB Model: 734800635
Limited Availability
€140.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.30
C (in)4.22
C Cutoff (in)4.224
C Cutoff (mm)107.3
F Flange Head Thickness (in).32
F Flange Head Thickness (mm)8.1
Hose Inside Diameter (in)1.5
Hose Inside Diameter (mm)38.1
L (in)6.86
L Length (in)6.858
L Length (mm)174.2
M Flange Diameter (in)2.38
M Flange Diameter (mm)60.5
MaterialSteel
T Drop (in)1.181

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734800635 Low Pressure Coupling
€140.74 /unit