GATES 734785455 | AN6TZH

GATES 734785455 Coupling

Item: AN6TZH Model: 734785455
Limited Availability
€332.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)5.13
C Cutoff (in)5.134
C Cutoff (mm)130.4
F Flange Head Thickness (in).38
F Flange Head Thickness (mm)9.7
Hose Inside Diameter (in)2
Hose Inside Diameter (mm)50.8
L (in)8.74
L Length (in)8.74
L Length (mm)222
M Flange Diameter (in)2.81
M Flange Diameter (mm)71.4
MaterialSteel
T Drop (in)7.874
Working Pressure (psi)3000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734785455 Coupling
€332.86 /unit