GATES 73474872 | AM8UYF

GATES 73474872 Coupling

Item: AM8UYF Model: 73474872
Limited Availability
€164.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)3.68
C Cutoff (in)3.677
C Cutoff (mm)93.4
F Flange Head Thickness (in).50
F Flange Head Thickness (mm)12.7
Hose Inside Diameter (in)1.5
Hose Inside Diameter (mm)38.1
L (in)6.57
L Length (in)6.571
L Length (mm)166.9
M Flange Diameter (in)2.50
M Flange Diameter (mm)63.5
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 73474872 Coupling
€164.54 /unit