GATES 73474424 | AL2KXU

GATES 73474424 Coupling

Item: AL2KXU Model: 73474424
Limited Availability
€70.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.45
C (in)2.22
C Cutoff (in)2.224
C Cutoff (mm)56.5
F Flange Head Thickness (in).27
F Flange Head Thickness (mm)6.9
Hose Inside Diameter (in)0.5
Hose Inside Diameter (mm)12.7
L (in)3.7
L Length (in)3.701
L Length (mm)94
M Flange Diameter (in)1.19
M Flange Diameter (mm)30.2
MaterialSteel
T Drop (in)0.748
Working Pressure (psi)5000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 73474424 Coupling
€70.53 /unit