GATES 734741475 | AL4JKZ

GATES 734741475 Coupling

Item: AL4JKZ Model: 734741475
Limited Availability
€93.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C Cutoff (in)2.362
C Cutoff (mm)60
L Length (in)4.37
L Length (mm)111
Working Pressure (psi)4000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734741475 Coupling
€93.06 /unit