GATES 734730155 | BX3YQW

GATES 734730155 Coupling

Item: BX3YQW Model: 734730155
Limited Availability
€30.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)1.43
C Cutoff (in)1.425
C Cutoff (mm)36.2
H1 Stem Hex (in)0.866
H1 Stem Hex (mm)22
H2 Nut Hex (in)0.945
H2 Nut Hex (mm)24
Hose Inside Diameter (in)0.374
Hose Inside Diameter (mm)9.5
L (in)2.83
L Length (in)2.831
L Length (mm)71.9
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734730155 Coupling
€30.85 /unit