Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CFJ4 Plow Bolt Flat 7/16-14 x 1 3/4 Inch - Pack Of 25 | AA9CCG

APPROVED VENDOR U01036.043.0175 Plow Bolt, 7/16 In - 14 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, HT, 25 Pk

Item: AA9CCG Model: U01036.043.0175Cross Ref: 1CFJ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C25
Head Angle80°
Head Dia.7/16"
Head Height23/64"
Head StyleCountersunk
Head TypeFlat
Length1 3/4"
MaterialSteel
Min. Thread Length1 1/8"
Neck TypeSquare
Neck Width7/16"
System Of MeasurementImperial
Tensile Strength120000 psi
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length1 3/4"
Head Width7/16"
Key Height23/64"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/8"
Overall Length1 3/4"
Rockwell HardnessHRC25
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.9994
Ship height (cm)7.11
Ship length (cm)8.64
Ship width (cm)7.11
HS code7318152055
Country of OriginTW

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthTensile StrengthPkg. Qty.Price
APPROVED VENDOR 1CFJ3 Plow Bolt Flat 7/16-14 x 1 1/2 Inch - Pack Of 25 | AA9CCF U01036.043.0150Fully Threaded1 1/2"7/16"23/64"80°Countersunk7/16"120000 psi25€17.58
APPROVED VENDOR 1CFJ5 Plow Bolt Flat 7/16-14 x 2 Inch Plain - Pack Of 25 | AA9CCH U01036.043.0200Partially Threaded1 1/8"7/16"23/64"80°Countersunk7/16"120000 psi25€25.25
APPROVED VENDOR 1CFJ6 Plow Bolt Flat 7/16-14 x 2 1/4 Inch - Pack Of 25 | AA9CCJ U01036.043.0225Partially Threaded1 1/8"7/16"23/64"80°Countersunk7/16"120000 psi25€29.59
APPROVED VENDOR 1CFJ7 Plow Bolt Flat 7/16-14 x 2 1/2 Inch - Pack Of 25 | AA9CCK U01036.043.0250Partially Threaded1 1/8"7/16"23/64"80°Countersunk7/16"120000 psi25€31.04
APPROVED VENDOR 1CFJ8 Plow Bolt Flat 7/16-14 x 2 3/4 Inch - Pack Of 25 | AA9CCL U01036.043.0275Partially Threaded1 1/8"7/16"23/64"80°Countersunk7/16"120000 psi25€33.25
APPROVED VENDOR 1CFK2 Plow Bolt Flat 7/16-14 x 4 Inch Plain - Pack Of 10 | AA9CCM U01036.043.0400Partially Threaded1 1/8"7/16"23/64"80°Countersunk7/16"120000 psi10€15.25
FABORY U01036.043.0100 Plow Bolt, 7/16-14 Thread Size, Grade 5 Grade | CG8JXJ 41TT82 U01036.043.0100Fully Threaded1"7/16"23/64"80°Countersunk7/16"-25€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01036.043.0175 Plow Bolt, 7/16 In - 14 Thread Size, Steel, 1 3/4 In Lg., Blk Oxide, HT, 25 Pk
€26.15 /pack