GATES 734728655 | BX3LJC

GATES 734728655 Coupling

Item: BX3LJC Model: 734728655
Limited Availability
€197.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Angle.90
C (in)4.52
C Cutoff (in)4.524
C Cutoff (mm)114.9
H2 Nut Hex (in)2.375
H2 Nut Hex (mm)60.33
Hose Inside Diameter (in)1.252
Hose Inside Diameter (mm)31.8
L (in)7.32
L Length (in)7.319
L Length (mm)185.9
MaterialSteel
T Drop (in)3.386

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 734728655 Coupling
€197.82 /unit