GATES 725016635 | BX3XWX

GATES 725016635 Brass Lock-On Coupling

Item: BX3XWX Model: 725016635
Limited Availability
€23.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.625
A1 Outside Diameter (mm)15.9
C (in)1
C Cutoff (in)1
C Cutoff (mm)25.4
Material360 Brass

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725016635 Brass Lock-On Coupling
€23.48 /unit