GATES 725016095 | AM2GTE

GATES 725016095 Push on Coupling

Item: AM2GTE Model: 725016095
Limited Availability
€13.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.5
A1 Outside Diameter (mm)12.7
C (in)1.13
C Cutoff (in)1.13
C Cutoff (mm)28.7
Material360 Brass
T1 Thread (in)3/4-14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725016095 Push on Coupling
€13.62 /unit