GATES 725014725 | BX4GEZ

GATES 725014725 Air Brake Coupling

Item: BX4GEZ Model: 725014725
Limited Availability
€15.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H1 Stem Hex (in)0.28000000000000003
H1 Stem Hex (mm)7
H2 Nut Hex (in)0.43
H2 Nut Hex (mm)11
L (in)0.83
L Length (in)0.83
L Length (mm)21.1
Material360 Brass
Outside Diameter (in)5/32
T Drop (in)0.91
T1 Thread (in)1/8-27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725014725 Air Brake Coupling
€15.51 /unit