Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACORN 2570-041-000 Mixing Tee Body Hot And Cold | AB7WPT 24E590

ACORN 2570-041-000 Mixing Tee Body Hot And Cold

Item: AB7WPT Model: 2570-041-000Cross Ref: 24E590
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Tee Body
Accessory TypeHot And Cold
MaterialPlastic
Fits BrandAcorn
For Use With CategoryToilets
Product TypeMixing Tee
Size2.281" x 2.27" x 0.71"
Toilet/urinal Product GroupToilet Tees And Elbows

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)6.35
Ship width (cm)3.81
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 2570-041-000 Mixing Tee Body Hot And Cold
€15.46 /unit