GATES 725001345 | BX4PJZ

GATES 725001345 Air Brake Coupling

Item: BX4PJZ Model: 725001345
Limited Availability
€39.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H1 Stem Hex (in)0.87
H1 Stem Hex (mm)22
H2 Nut Hex (in)0.87
H2 Nut Hex (mm)22
L (in)1.27
L Length (in)1.27
L Length (mm)32.3
Material360 Brass
Outside Diameter (in)1/2
T Drop (in)1.42
T1 Thread (in)3/8-18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001345 Air Brake Coupling
€39.72 /unit