DIXON V3BF3-B | BX7WXC

DIXON V3BF3-B Valved Female Plug, Snap-Tite H/IH Interchange

Item: BX7WXC Model: V3BF3-B
Limited Availability
€45.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x BSPP
Fitting TypePlug
GenderFemale
Hex Size1"
Length1.94"
MaterialBrass
Outside Dia.1.1"
Pressure Rating2250 psi
Temperature Rating-40°F to +250°F
Thread Size3/8"-19

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON V3BF3-B Valved Female Plug, Snap-Tite H/IH Interchange
€45.50 /unit