GATES 725001205 | BX3CXQ

GATES 725001205 Air Brake Coupling

Item: BX3CXQ Model: 725001205
Limited Availability
€43.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

H2 Nut Hex (in)0.438
H2 Nut Hex (mm)11.13
L (in)0.74
L Length (in)0.74
L Length (mm)18.8
Material360 Brass
Outside Diameter (in)1/4
T Drop (in)1.06
T1 Thread (in)1/8-27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725001205 Air Brake Coupling
€43.53 /unit