GATES 72370090 | AN8XWW

GATES 72370090 Field Attachable Coupling

Item: AN8XWW Model: 72370090
Limited Availability
€24.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

C (in)1.63
C Cutoff (in)1.665
C Cutoff (mm)42.3
H1 Stem Hex (in)0.875
H1 Stem Hex (mm)22.23
H2 Nut Hex (in)0.875
H2 Nut Hex (mm)22.23
Hose Inside Diameter (in)0.406
Hose Inside Diameter (mm)10.3
L (in)2.75
L Length (in)2.752
L Length (mm)69.9
MaterialSteel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 72370090 Field Attachable Coupling
€24.18 /unit