QUANTUM STORAGE SYSTEMS QBR-3619-220-32YL Louvered Bench Rack 36 x 8 x 19 Inch Yellow | AF3XQG 8EHL8

QUANTUM STORAGE SYSTEMS QBR-3619-220-32YL Louvered Bench Rack 36 x 8 x 19 Inch Yellow

Item: AF3XQG Model: QBR-3619-220-32YLCross Ref: 8EHL8
In Stock

Get it by Tuesday, Jun 17

€314.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouvered Bench Rack
Bin ColorYellow
Bin Depth7 3/8"
Bin Height3"
Bin TypeStack And Hang
Bin Width4 1/8"
ColorGray
FinishPowder Coat
Load Capacity150 lbs.
MaterialSteel
Number Of Bins32
Number Of Sides1
Overall Depth8"
Overall Height19"
Overall Width36"

Shipping Info:

Ship weight (kg) 13.95
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthNumber Of BinsBin ColorLoad CapacityBin DepthBin HeightPrice
QUANTUM STORAGE SYSTEMS QBR-2721-210-24CL Louvered Bench Rack 27 x 8 x 21 Inch Clear | AA2EDJ 10E921 QBR-2721-210-24CL21"27"8"24Clear140 lbs.5 3/8"3"€199.57
QUANTUM STORAGE SYSTEMS QBR-2721-220-24CL Louvered Bench Rack 27 x 8 x 21 Inch Clear | AA2EDK 10E922 QBR-2721-220-24CL21"27"8"24Clear140 lbs.7 3/8"3"€239.56
QUANTUM STORAGE SYSTEMS QBR-2721-230-12CL Louvered Bench Rack 27 x 11 x 21 inch Clear | AA2EDL 10E923 QBR-2721-230-12CL21"27"11"12Clear140 lbs.10 7/8"5"€268.27
QUANTUM STORAGE SYSTEMS QBR-3619-210-32CL Louvered Bench Rack 36 x 8 x 19 Inch Clear | AA2EDM 10E924 QBR-3619-210-32CL19"36"8"32Clear150 lbs.5 3/8"3"€254.17
QUANTUM STORAGE SYSTEMS QBR-3619-220-32CL Louvered Bench Rack 36 x 8 x 19 inch Clear | AA2EDN 10E925 QBR-3619-220-32CL19"36"8"32Clear150 lbs.7 3/8"3"€297.40
QUANTUM STORAGE SYSTEMS QBR-3619-230-18CL Louvered Bench Rack 36 x 11 x 19 inch Clear | AA2EDP 10E926 QBR-3619-230-18CL19"36"11"18Clear150 lbs.10 7/8"5"€350.87
QUANTUM STORAGE SYSTEMS QBR-1819 Bench Rack 18 x 19 Gray | AC6HJA 33Z134 QBR-181919"18"8"--140 lbs.--€111.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QBR-3619-220-32YL Louvered Bench Rack 36 x 8 x 19 Inch Yellow
€314.33 /unit