GATES 5M710 | AK6TDL

GATES 5M710 Belt, 27.95 Inch Length, 0.118 Inch Thickness

Item: AK6TDL Model: 5M710
Limited Availability
€19.89 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt

Product Details:

Gates 5M710 Polyflex belt is used with machine tools, computer peripherals, medical equipment, library equipment, small appliances, blower drives and woodworking machines for transmitting greater loads at high speeds on small equipment. This belt is suitable to link two or more rotating shafts for transmitting power in a drive system.

Features:

  • It features a polyurethane compound to resist fatigue, wear, ozone and environmental conditions.
  • This belt has a casting method that eliminates layers and overlaps for smooth running and low vibration.
  • It comes with a ribbed backing for lateral stability and reduced bending stress on small-diameter pulleys.
  • This belt offers a 60-degree angle for increased support to the tensile section for even load distribution and improved wear.
  • This belt has a trapezoidal shape for cross-section wedges into the groove to provide traction, alignment, better torque transmission and minimal slippage.

Frequently Asked Questions:

Q. How to install this Polyflex belt?

A.

  • Park the vehicle on a level surface and engage the parking brake.
  • Open the hood and locate the accessory drive belt system.
  • Find the tensioner pulley and note its position and the current belt routing.
  • Loosen the tensioner using a wrench or socket.
  • Remove the old belt carefully, noting the routing.
  • Compare the old belt with the new Gates PC707 belt for size and rib pattern.
  • Route the new belt around the pulleys following the diagram or picture you made.
  • Ensure the belt is properly seated in each groove and aligned with the pulleys.
  • Loosen the tensioner pulley again and slip the new belt onto the final pulley.
  • Check the belt routing and alignment once more.
  • Tighten the tensioner pulley to the manufacturer's specifications.
  • Start the engine and visually inspect the belt for smooth running without slipping or misalignment.

Q. What safety precautions should I take while using Gates 5M710 belt?

A.

  • Wear appropriate personal protective equipment (PPE), such as safety glasses and gloves.
  • Ensure the vehicle is parked on a level surface and engage the parking brake.
  • Turn off the engine and remove the ignition key.
  • Allow the engine to cool down before working on the belt.
  • Open the hood and secure it with the prop rod or hood latch.
  • Identify and familiarise yourself with the location of the accessory drive belt system.
  • Inspect the belt and pulleys for any signs of damage, cracks or wear. Replace any damaged components.
  • Make sure all tools are in good condition and appropriate for the task.
  • Refer to the vehicle's owner's manual or a service manual for specific instructions and belt routing diagrams.
  • When working with the tensioner pulley, be cautious of the spring tension and avoid placing your hands or fingers near moving parts.
  • Use the appropriate size and type of the wrench or socket to safely loosen and tighten the tensioner pulley.
  • Follow the specified torque values when tightening the tensioner pulley to avoid over-tightening or damaging the belt.
  • Ensure the belt is properly seated in each pulley groove and aligned correctly.
  • Double-check the belt routing and alignment before starting the engine.
  • Start the engine and visually inspect the belt for any signs of slipping, misalignment or unusual noise.
  • If any issues are observed, immediately turn off the engine and recheck the belt installation.
  • After completing the installation, close the hood securely.

Q. What are the factors to consider while choosing a Polyflex belt?

A.

  • Determine the application requirements, including speed, torque and load.
  • Identify the appropriate belt profile and size based on the pulley type and dimensions.
  • Evaluate the belt material and construction, considering factors like reinforcement layers and tooth configuration.
  • Check the belt's power rating and flexibility for effective power transmission.
  • Assess the belt's durability, resistance to wear, heat, oil and chemicals.
  • Consider the expected service life and compliance with industry standards.
  • Evaluate the ease of installation, maintenance and availability of replacement belts.
  • Seek expert advice when needed from belt manufacturers or experienced professionals.

Product Variants

ProductModelMPNPrice
GATES 2/7M1180JB | AK3MTQ 2/7M1180JB2/7M1180JB€75.91
RFQ
GATES 2/7M1280JB | AK3MTR 2/7M1280JB2/7M1280JB€80.78
RFQ
GATES 2/7M1400JB | AK3MTT 2/7M1400JB2/7M1400JB€85.17
RFQ
GATES 2/7M1500JB | AK3MTU 2/7M1500JB2/7M1500JB€89.03
RFQ
GATES 2/7M1550JB | AK3MTV 2/7M1550JB2/7M1550JB€91.30
RFQ
GATES 2/7M1750JB | AK3MTW 2/7M1750JB2/7M1750JB€99.41
RFQ
GATES 2/7M1800JB | AK3MTX 2/7M1800JB2/7M1800JB€95.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 5M710 Belt, 27.95 Inch Length, 0.118 Inch Thickness
€19.89 /unit