GATES 46980029 Chemical Hose, 1 Inch I.D, 1.56 Inch O.D, 200 PSI, Blue

Item: BX8BGE Model: 46980029
Limited Availability
€74.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Hose
CautionChem Master XTreme, FEP Is Designed To Withstand Fluid Temperatures To +300°F (+149°C); However The Rating Is Dependent On The Specific Chemical Conveyed. Contact Denver Product Application (303) 744-5070 For Any Chemical Above +125°F (+52°C).
ColorBlue
Continuous Operating Temperature Range-40°F to +300°F
Cover TypeEPDM - Type P
Design Factor Construction4:1
Hose Inside Dia.1"
Hose Outside Dia.1 14/25"
Minimum Bend Radius5"
Recommended ForTank Truck, Barge, Ship, Or Storage Tank Transfer Of A Variety Of Chemical Products. Chem Master Plus CPE Megaflex Contains A Wire Helix For Full Suction Capability, As Well As For Routing Hoses Through Extremely Tight Bend Radius Applications
ReinforcementMultiple plies, Synthetic Textile, Dual Wire Helix
Tube TypeFluoroethylenepropylene (Fep), Type T
Vacuum Pressure30 in. hg
Weight0.63 lbs.
Working Pressure200 psi

Shipping Info:

Ship weight (kg) 0.2835

Product Variants

ProductModelHose Inside Dia.Hose Outside Dia.Working PressurePrice
GATES 46980022 | BX8ABZ 469800221"1 14/25"200 psi€74.94
GATES 46980024 | BX8ACA 469800242"2.55"200 psi€124.40
GATES 46980021 | BX8ACQ 469800213/4"1.29"200 psi€63.72
GATES 46950729 | BX8BDL 469507291 1/2"2 1/25"200 psi€41.10
GATES 46960007 | BX8BDV 469600073/4"1 1/5"200 psi€30.57
GATES 46960005 | BX8BDX 469600052"2.54"150 psi€29.70
GATES 46960008 | BX8BEA 469600081"1.46"200 psi€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 46980029 Chemical Hose, 1 Inch I.D, 1.56 Inch O.D, 200 PSI, Blue
€74.94 /unit